Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Salsbury 3500 Series Vertical Mailboxes

Salsbury 3500 Series Vertical Mailboxes

Salsbury 3500 Series Vertical Mailboxes Are Ideal For Apartments, Condominiums And Commercial Building.

Salsbury 3500 Series Vertical Mailboxes are made of aluminum with a powder coated finish for long lasting durability. Doors and trim are striated to resist scratching. Doors includes a 5 pin cylinder cam lock with 2 keys. Access types are USPS or Private. U.S.P.S. approved only for replacement and/or retrofit installations.

Rough opening for recessed mounted vertical mailboxes is 1-1/2" less than the unit's width, 1-1/4" less than the unit's height and equal to the unit's depth. Fits into a rough opening and are secured with mounting hardware (not included) through the back or side panels. Units include a fully integrated flanges collar which fits over the rough opening.

Surface Mounted vertical mailboxes mounts directly to a wall and are secured with mounting hardware (not included).

Available styles include Vertical Recessed Mounted or Vertical Surface Mounted. Access types are USPS or Private. Mailbox quantities are 3, 4, 5, 6, and 7. Available color finishes are aluminum, brass, bronze, sandstone and green. Dimensions vary per model.


STYLE
  • STYLE
ACCESS TYPE
  • ACCESS TYPE
W"
  • W"
MAILBOX
  • MAILBOX
COLOR
  • COLOR
COMPARE # OF COMPARTMENTS
STYLE ACCESS TYPE W" D" H" MAILBOX COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
23.20.214.5:46