This Selection Of Country Club Lockers Are Available In Wood And Plastic Laminate.
Enhance decor and provide security to any club and athletic looker room environment with these Wood and Laminate Lockers. These country club lockers are manufactured with the highest quality materials and meticulous attention to detail. Locker sides, top and bottom are made of 3/4" industrial grade #47 particleboard with stain and impact resistant white Melamine finish inside and out. Locker back is the same particleboard in a 1/2" thickness. All exposed edges are finished with matching edge banding. These club lockers include number plates and heavy duty keyed cam locks for security. Wooden Lockers feature highly durable 3/4" solid wood raised panels. Wood locker surfaces are finished with 1 coat of sealer and 2 coats of lacquer for maximum durability. Laminate Lockers feature high pressure laminate doors. Single Tier Athletic Lockers include hat shelf and 2 coat hooks. Double Tier Storage Lockers have 2 coat hooks. Delivered assembled. All storage lockers are Non-returnable. 5 Year Limited Warranty.
Choose Chrome or Brass hardware. Wood lockers are available in Oak or Cherry Finish. Plastic laminate lockers are available in Oak, Mahogany or White. For customized lockers and other finishes, please call us at (888) 711-6550.
Matching Finish Side Panel covers exposed row end, sold separately. One required per exposed side.
Wood And Plastic Laminate Lockers Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
All prices in Canadian dollars. Shipping and handling shown in cart includes pre-paid freight from a stocking location in the US. No additional duties or fees (additional fees and duties will be the responsibility of the customer if collect freight is selected.)