Heavy-Duty Ventilated Steel Lockers Combine Security, Visibility And Maximum Air Circulation.
Ventilated lockers are made using heavy 14 gauge steel doors and 16 gauge sides with diamond shaped perforations for improved airflow. Locker doors feature rubber bumpers on framing to ensure quiet operation. Sport lockers include number plates on each door. Specify number at time of order, otherwise will start with #1. Legs add 6" to overall height. Single and Double Tier Gym Lockers include 3 single-prong wall hooks and a double ceiling hook. Multiple point positive latching provides maximum security. These ventilated lockers feature a recessed handle for safe and secure finger lift control that creates a clean, neat appearance. Single Tier Storage Lockers are ideal for full-length garments and include a top platform shelf for books and other storage needs. Six Tier Box Lockers feature a padlockable friction hasp. Powder coat finish.
Hallowell Heavy-Duty Ventilated Steel Lockers Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
All prices in Canadian dollars. Shipping and handling shown in cart includes pre-paid freight from a stocking location in the US. No additional duties or fees (additional fees and duties will be the responsibility of the customer if collect freight is selected.)