CycleSafe Heavy Duty Modular Propark Bicycle Lockers

CycleSafe Heavy Duty Modular Propark Bicycle Lockers

CycleSafe Heavy Duty Modular Propark Bicycle Lockers Are Used For Long Term Parking Lots, Parks, Public Areas, And More.

CycleSafe Heavy Duty Modular Propark Bicycle Lockers are made of modern structural-grade aerospace automotive composite materials to provide long lasting durability. Materials are non-corrosive, rust free, and impact resistant. Class I long-term parking provides protection from theft, vandalism, and inclement weather. ProPark® Standard Starter Unit is a stand-alone bike locker with many accessories and lock options to enhance your program. ProPark® Standard Adder Unit is used for modular expansions of a Standard Unit to add additional bike storage.

The new enahnced designed comes with standard doors with T-Handles.

How to order a bike locker :
Step 1: Select Starter Unit-Single or Double Sided Door (Front and Rear).
Step 2: Determine # of Adder Units (if needed) and follow starter unit style.
Step 3: Select Optional Door Style Upgrade of View Thru T-Handle Door or View Thru Swing Handle Door and quantity needed. Door qty should include both Starter and Adder Units. 2 door units need 2 doors, 1 door unit needs 1 door.

Expandable from 2 to 30 lockers (must purchase ProPark® Standard Adder Unit at time of order) Extended product life span is re-locatable and expandable with adjustable-height leveling plates for mounting. Compression-molded SMC components and high-strength molded rib structure provide structural integrity. 10 square-foot area per bike parked. High-security, full-length, door latch system with built-in patented high-security locks. Flame-resistant to UL V-2 rating. UV and graffiti-resistant polyurethane finish Low thermal conductivity. Can be double stacked for high-density parking and to accommodate electric bikes and mopeds. One bike track for single door with Interior Coat Hook.

(Call to place special orders). Available custom colors are Translink Grey, Gibraltar Grey, Burgundy, Signal White, and Sapphire Blue. Other options include Master keyed systems, swing handle and hasp for user's padlock or D-lock, door-mounted storage bin, weather shield for locks, floor panel, rail-mounted base, electronic lock access, AC power recharge center with solar option, display media panel, side and door panel logos, and second bike track for single door. Dimensions vary per model.


COMPARE DIMENSIONS
DESCRIPTION W" D" H" CAPACITY DOOR QTY. IMAGE MODEL QTY PRICE
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
54.81.87.91:44