Calf Creep Feeders

Calf Creep Feeders

Calf Creep Feeders Are Designed To Keep Cows Out And Allow Calves Safe And Sufficient Access To Feed.

Calf Creep Feeders are made with a one-piece feed hopper that provides corrosion and rust resistance for withstanding outdoor conditions and features UV stabilizers to help prevent sun damage for long life. Durable frame is constructed of galvanized steel for animal housing and lasting use. Hopper features molded-in side deflectors to keep rainwater out of feed. Tall side height keeps larger animals from reaching into feed area. Molded trough brace promotes animal safety in eating area. Runners for hopper face side-to-side to allow feeder to be moved easily. The galvanized cross bar is infinitely adjustable for any size calf. Available feeding capacities are 25 Calves/750 lbs. and 40 Calves/1200 lbs. Color finish is Galvanized. Includes 1 year limited warranty. Dimensions vary per model.


CAPACITY
  • CAPACITY
COMPARE DIMENSIONS COLOR
TYPE CAPACITY L" W" H" CONSTRUCTION FINISH IMAGE MODEL QTY PRICE
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
54.224.76.150:46