Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ebtech Modular Inplant Offices - Steel Panel, Class A Fire & 28 STC Rated

Ebtech Modular Inplant Offices - Steel Panel, Class A Fire & 28 STC Rated

Ebtech Modular Inplant Offices - Steel Panel, Class A Fire & 28 STC Rated Are Designed For The Quick And Easy Assembly Of Various Office Configurations.

Ebtech Modular Inplant Offices - Steel Panel, Class A Fire & Sound Rated are made of 24-gauge sheet steel with polyester-baked enamel for long lasting durability. Features a pre-hung steel right hand door with window for easy access and visibility. Interchangeable wall panels are insulated, sound and fire-rated for enhanced versatility. Includes an acoustical drop ceiling, steel roof, framing and connecting hardware for easy installation. Used for areas subject to significant traffic or exposure to hand trucks, forklifts or other material handling equipment. Colors are Gray, Tan or White. Available in 2, 3 or 4 wall configurations. Height clearance is 7 foot 6 inches. Class-A non-combustible rating. Dimensions vary per model.

Click for Ebtech Brochure
Click for Ebtech Color Swatches
Click for Ebtech Installation Guide
Click for Ebtech Product Specifications


TYPE
  • TYPE
W'
  • W'
D'
  • D'
FINISH
  • FINISH
COMPARE DIMENSIONS INSIDE COLOR
TYPE W' D' H' HEIGHT CLEARANCE FINISH IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.198.205.161:46