PortaFab Modular Inplant Offices - Vinyl Clad Panel Class A Fire And Sound Rated

PortaFab Modular Inplant Offices - Vinyl Clad Panel Class A Fire And Sound Rated

Completely Prefabricated Offices Offer Easy, Cost Effective Construction!

These complete prefab kits include everything needed for a basic modular inplant office. Order windows, modular wiring kit, AC and heating units separately. The modular office units are easily and cost effectively relocated to meet your changing needs.

All Models Include :
• Substantial 3" thick interchangeable 8' high panels
• Painted steel roof deck
• Acoustical ceiling
• Connecting hardware
• Step-by-step installation manual and drawings
• R-11 or R-13 polystyrene core insulation in all panels reduces noise and helps control temperature
• Pre-hung 20 gauge steel door with 18 gauge frame, 20" x 30" window and hardware (standard right hand swing)
• Includes conduit run to ceiling, handy junction box, plates, receptacles, breaker panel and light switch only
• 2' x 4' fluorescent light fixtures - 4-tube lay-in type for 70 foot candles of illumination (professional electrical installation required)

Click for Inplant Office Brochure
Click for Modular Wiring Details



TYPE
  • TYPE
W'
  • W'
D'
  • D'
OUTLETS
  • OUTLETS
LIGHTS
  • LIGHTS
COLOR
  • COLOR
COMPARE SIZE # OF MODULAR WIRING STORAGE ROOF
TYPE W' D' OUTLETS LIGHTS COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE