Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PortaFab Single Pass Modular Cleanrooms - Class A Fire Rated

PortaFab Single Pass Modular Cleanrooms - Class A Fire Rated

PortaFab Single Pass Modular Cleanrooms - Class A Fire Rated

The Cleanroom is constructed of 3" thick wall panels consisting of 24 Ga. smooth sheet steel painted with baked enamel on each side of 1/2" gypsum with a polystyrene core. Units will be 4-wall structures. The framing shall be 6063-T5 aluminum extrusions with a 201R1 anodized clear finish. Wiring raceways shall permit access on one side of the post located on 4' centers.

The roof design utilizes a corrugated 20 Ga. steel "B" deck that is designed at 25 lbs per square ft. for load bearing support with structural steel "I" beams located on 8' centers. Cleanrooms may require interior columns based on size. The cleanroom ceiling will be 2' x 4' vinyl faced tiles with 1-1/2" gasketed grid system. Units include a 3' x 7" x 1 3/4" thick seamless 18 Ga. steel door and 18 Ga. steel frame with a 2' x 2' x 1/4" thick tempered glass window, ADA approved lever style lockset, mortised hinges, door sweep and door closer.

The electrical included consist of a snap together modular wired system (quantities based on size of building): 2' x 4' recessed fluorescent cleanroom light fixture (gasketed) with acrylic lens cover. The fixture requires (4) T8 bulbs (bulbs not included), 110 Volt duplex outlets, wall switch, 2' x 4' 115 Volt fan filter units (HEPA), handy boxes and a circuit breaker panel (with breakers). Electrical service to the panel and wiring of the breakers are not included. Framed cutouts installed in panels with high wall intake openings of 18" x 24" and low wall return openings of 24" x 24" with return air grills included. Quantity based on size and classification of room. Cleanrooms do not come with a finished floor. Color is white. Pass-Thru & Windows are sold separately.

Click For CAD Drawing
Click for Cleanroom Brochure


UNITS
  • UNITS
OUTLETS
  • OUTLETS
COMPARE SIZE HEPA LIGHT ELECTRIC ISO MANUFACTURER
L' W' UNITS FIXTURES OUTLETS CLASS PART# IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.225.16.58:46