Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Royal Antique Orangerie, Aluminum Frame & Tempered Glass, 185Sq/Ft, 15'L X 10'2"W X 9'H, White

Rollover image to zoom in

Click image to enlarge

Royal Antique Orangerie, Aluminum Frame & Tempered Glass, 185Sq/Ft, 15'L X 10'2"W X 9'H, White

Item #: WBB925819

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17,748.00
Product Information
Customer Review
Product Q&A
Royal Antique Orangerie, Aluminum Frame & Tempered Glass, 185Sq/Ft, 15'L X 10'2"W X 9'H, White

Royal Antique Orangerie: "T-shaped" Design - greenhouse has white aluminum frame with narrow 4mm tempered glass panes - 14" wide. Very traditional English design. The seals are made of white rubber to provide the ultimate elegant design. 10'2"Deep X 15'7' long/wide X high; 6'7" shoulders + 9' center with 3 roof windows & 3 automatic openers, 2 louvre vents - & double turning doors - designed to sit on a 24"H stem wall.



Product Specifications

    • LENGTH FEET15'
    • WIDTH FEET10'2"
    • HEIGHT FEET9'
    • CANOPY/PANEL MATERIALTempered Glass
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURER PART NUMBERAntique Orangerie
    • COLOR FINISHWhite
    • ROOF--
    • SERIESRose
    • CASE PACK1
    • MATERIALAluminum Frame & Tempered Glass
    • CAPACITY SQUARE FEET185 (17.19 sq. m)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.