Translucent Greenhouse, Peak Style 12'W x20'L x 8'H

Translucent Greenhouse, Peak Style 12'W x20'L x 8'H

Item #: WBB445039

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 784.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Translucent Greenhouse, Peak Style 12'W x20'L x 8'H

These roomy, greenhouses go up easily, and will have you ready for plants in a couple hours. Both come complete with anchors, double zipper back panel, and front panel midway door. Rhino Shelter12x212x8' Peak Green house ( translucent) provides the best in instant and affordable growing houses. House style frame is manufactured from Heavy Duty Galvanized for Maximum Strength & durability; all frame members are pre-drilled & cut for easy assembly and come with heavy duty zinc plated hardware; The Cover is 20 mil/ 8 ounce ) and doors are made from long life UV Resistant and Fire Retardant Poly with "Ripstop" Fabric Backing. There are doors on both ends of building.

Product Specifications

    • LENGTH FEET20'
    • WIDTH FEET12'
    • HEIGHT FEET8'
    • CAPACITY CUBIC FEET144 (4.08 cu. m)
    • BRANDRhino
    • CANOPY/PANEL MATERIAL8 oz, 20 mil Polyethylene
    • ASSEMBLYUnassembled
    • FRAME CONSTRUCTION1-5/8" OD Steel Pipe
    • MANUFACTURER PART NUMBER12208HSKTrans
    • OPENING (WxH)10' x 6'
    • PEAK HEIGHT8'
    • SIDEWALL HEIGHT6'
    • WEIGHT LBS197 (89.55 kg)
    • CANOPY COLORTranslucent