Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grow Station, Mini Greenhouse

Rollover image to zoom in

Click image to enlarge

Grow Station, Mini Greenhouse

Item #: WBB649463

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $366.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Grow Station, Mini Greenhouse

The Grow Station 45 1/2 " wide and 22" deep and is a unique combination of a cold frame, a workbench and a storage unit. Put plants at a comfortable working height for potting, and use as a cold frame for starting and protecting precious seedlings. Perfect for storing all of your tools and accessories to keep your patio garden tidy. The sturdy galvanized steel shelves are adjustable for ergonomic placement, and both the lid and doors hinge open for accessibility. Crystal clear SnapGlasTM panels on the lid and doors allow 90% light transmission. 5 Years limited warranty on Polycarbonate.

Product Specifications

    • LENGTH FEET3' 9-1/2"
    • WIDTH FEET1' 10"
    • BRANDPalram
    • CANOPY/PANEL MATERIALPolycarbonate
    • CONSTRUCTIONAluminum
    • ASSEMBLYUnassembled
    • LIMITED WARRANTY5 Years on Polycarbonate
    • PACKAGE QUANTITY1
    • SIDEWALL HEIGHT4' 5-1/2"
    • WEIGHT LBS40 (18.18 kg)
    • WIDTH INCHES22 (55.88 cm)
    • LENGTH INCHES45-1/2 (115.57 cm)
    • FRAME COLORSilver
    • HEIGHT INCHES53-1/2 (135.89 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.