Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ECO Kitchen Compost Pail, 8-1/2"L x 9"W x 11"H

Rollover image to zoom in

Click image to enlarge

ECO Kitchen Compost Pail, 8-1/2"L x 9"W x 11"H

Item #: WBB665011

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $22.75

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ECO Kitchen Compost Pail, 8-1/2"L x 9"W x 11"H

ECO Kitchen Compost Pail with carbon filter - green: Designed to hang on cabinet door under the kitchen sink. Great way to start the composting process in the kitchen. Lid includes a carbon filter to keep the odor down and the flies away. Needs to be replaced every 2-3 months. Easy handle to carry to an outside compost bin. Capacity: 2.4 gal. Made from HDPE plastics, dishwasher safe. Made in Canada. Limited warranty of 1 Year.

Product Specifications

    • BRANDExaco
    • CONSTRUCTIONHigh Density Polyethelene HDPE
    • ASSEMBLYAssembled
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • WEIGHT LBS1.4 (.64 kg)
    • SERIESECO
    • COLOR FINISHGreen
    • CAPACITY GALLONS2.4 (9.08 l)
    • WIDTH INCHES9 (22.86 cm)
    • LENGTH INCHES8-1/2 (21.59 cm)
    • HEIGHT INCHES11 (27.94 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Bin

Your review: I use this in our kitchen so that we can discard our compost material in it conveniently. It has made a huge difference. We no longer have the fruit flies .

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.