Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AeroQuick 187 Gal. Large Compost Bin w/Base, 37"L x 37"W x 43"H

Rollover image to zoom in

Click image to enlarge

AeroQuick 187 Gal. Large Compost Bin w/Base, 37"L x 37"W x 43"H

Item #: WBB665038

Usually ships in 1 to 4 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 392.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
AeroQuick 187 Gal. Large Compost Bin w/Base, 37"L x 37"W x 43"H

AeroQuick Compost Bin of the highest quality. Prefer to use a traditional compost bin but want one which doesn't break or fall apart: the largest Aeroquick 187 gallon unit is the answer. You have lots of yard waste than this large units is the answer. Made from industrial quality plastics in Austria by the famed Juwel company. Walls have a patented special "active aeration system" - increases airflow in the compost bin - speeds up the decomposition process. Hinged Lid has a sliding "lock" which keeps larger animals out. Two access doors at the bottom to remove compost. 5 mm thick walls are held together with heavy duty snap-on clips. Remember using 2 small units is better than 1 big unit. Always keep fresh material separated from old material. Limited warranty of 2 Years.

Product Specifications

    • BRANDExaco
    • CONSTRUCTIONUp To 40 Percent Recycled Polypropylene Copolymer
    • ASSEMBLYUnassembled
    • LIMITED WARRANTY2 Years
    • PACKAGE QUANTITY1
    • WEIGHT LBS49 (22.27 kg)
    • CAPACITY GALLONS187 (707.87 l)
    • HEIGHT INCHES43 (109.22 cm)
    • COLOR FINISHGreen
    • SERIESJuwel®
    • LENGTH INCHES37 (93.98 cm)
    • WIDTH INCHES37 (93.98 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Satisfied Customer

Your review: Excellent company to deal with.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.