Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aerobin 200 Insulated Composter, 55 Gal., Green & Black

Rollover image to zoom in

Click image to enlarge

Aerobin 200 Insulated Composter, 55 Gal., Green & Black

Item #: WBB925809

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $345.95
Product Information
Customer Review
Product Q&A
Aerobin 200 Insulated Composter, 55 Gal., Green & Black

Aerobin Insulated Composter: double wall filled with Polystyrene for year-round compost production; incl. Patented "lung" system, 2 gal reservoir. (Similar capacity as 1-2 110-gallon composters). Double wall keeps material warm during the winter and prevents drying out during the summer. Size; 20" X 20" X 47"H.

Product Specifications

    • CONSTRUCTION80 Percent Copolymer, 20 Percent High Density Polypropylene
    • MANUFACTURER PART NUMBERAerobin200
    • WEIGHT LBS30 (13.64 kg)
    • COLOR FINISHGreen & Black
    • CAPACITY GALLONS55 (208.2 l)
    • SERIESAerobin
    • WIDTH INCHES20 (50.8 cm)
    • LENGTH INCHES20 (50.8 cm)
    • CASE PACK1
    • HEIGHT INCHES46 (116.84 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.