Securall® Pesticide Storage Cabinets

Securall® Pesticide Storage Cabinets

Securall® Pesticide Storage Cabinets Are Used For Safe Storage Of Pesticide Chemicals And Equipment For Farms, Nurseries, Parks And More.

Securall® Pesticide Storage Cabinets are made of galvanized steel shelving and two-part urethane with aliphatic polyurethane finish to resist chipping and peeling for long lasting durability. Polyurethane coating resists salt spray, chemical rub, UV damage and more. The double wall construction with 1-1/2" air space, flush mounted locking handle and static grounding bolt provide additional security and containment. Three-point self latching (Non Sparking) doors ensure that flammable materials are properly locked. Large warning label provides extra security measures and helps restrict handling of pesticides to authorized personnel. Leak proof sill 2" deep. Adjustable shelves. OSHA and NFPA Code 30 compliant. Sizes range from 12 to 120 gallon capacity. Available with Manual Close Doors, Self-Closing Safe-T-Doors or Self-Closing Sliding Door. Available in a variety of colors.


CAPACITY GAL.
  • CAPACITY GAL.
W"
  • W"
D"
  • D"
COMPARE DIMENSIONS DOOR
CAPACITY GAL. W" D" H" ADJ. SHELVES OPENINGS TYPE QTY. COLOR IMAGE MODEL QTY PRICE
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
54.80.87.250:46