Global™ Pesticide Storage Cabinets

Global™ Pesticide Storage Cabinets

Global™ Pesticide Cabinets Are Constructed Of All Welded, Double Walled 18 Gauge Steel.

These pesticide storage cabinets feature dual 2" diameter flame arrestor air vents with caps. Double walled doors are made with 14 gauge steel outside and 18 gauge steel inside. Chemical storage cabinets have heavy duty 4" welded hinges with brass pins and 3-point locking doors for added security. Global™ pesticide safety cabinets feature a flush mounted, paddle handle with cylinder and 2 keys. Galvanized steel shelves have 350 lb. capacity and adjust at 2-1/2" increments. Hazardous chemical storage cabinets include polyethylene tray liners for shelves. Built-in ground connection helps dissipate static charge. Safety storage cabinets feature 2" leak proof doorsills and adjustable leveling feet. These pesticide cabinets have a green powder coat finish and meet or exceed NFPA and OSHA requirements. FM approved.

Manual Close Doors: Open to full 180 degrees.
Self-Close Doors: Shut and latch automatically closes as fusible link melts at 165 degrees. Concealed self-closing mechanism.


GALLON CAP.
  • GALLON CAP.
DOOR TYPE
  • DOOR TYPE
COMPARE OVERALL DIMENSIONS ADDITIONAL SHELVES
GALLON CAP. W" D" H" ADJ. SHELVES DOOR QTY DOOR TYPE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.166.153.192:44