Securall® Flammable Storage Cabinets - Self Close, Safe-T-Door

Securall® Flammable Storage Cabinets - Self Close, Safe-T-Door

Securall® Flammable Self Close/Safe-T-Door Storage Cabinets Secure Flammable Materials Safely And Protects Cleanroom Employees From Exposure To Hazardous Waste.

Securall® Flammable Self Close/Safe-T-Door Storage Cabinets are made using galvanized steel shelving and two-part urethane to resist chipping and peeling for long lasting durability. The double wall construction with 1-1/2" air space, flush mounted locking handle and static grounding bolt provide additional security and containment. Three-point self latching (non-sparking) doors ensure that flammable materials are properly secured. Large warning label provides extra security measures. Leak proof sill 2" deep. One or two adjustable shelves included. OSHA and NFPA Code 30 compliant; FM approved. Sold in a variety of sizes to accommodate capacities ranging from 30 up to 90 gallons. Available in a variety of colors.


GAL. CAPACITY
  • GAL. CAPACITY
W"
  • W"
D"
  • D"
H"
  • H"
COMPARE OVERALL DIMENSIONS
GAL. CAPACITY W" D" H" ADJ. SHELVES DOOR QTY. COLOR IMAGE MODEL QTY PRICE
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
54.92.197.82:44