Justrite® Slimline Flammable Cabinets

Justrite® Slimline Flammable Cabinets

Justrite® Slimline Flammable Cabinets Provide Safe Storage In Tight Spaces.

Justrite® Slimline Flammable Cabinets are made of double walled 18-gauge all-welded steel and powder coat finish with Haz-Alert™ trilingual reflective warning label for high visibility and long lasting durability. Offers expanded storage when used next to Justrite¬¨??s standard flammable cabinets allowing separation of incompatible liquids. Design provides 1-1/2 inch insulating air space include built-in grounding connector. Dual 2 inch vents can connect to exhaust system. Two inch deep leak proof doorsill contains spills. 350 lb galvanized steel shelves adjust at 3 inch increments and feature SpillSlope™ design that direct spills to back and bottom of safety cabinet. Doors have full length piano hinges. Recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. Includes adjustable leveling feet for uneven floors. In the event of fire, Self-Close Doors will close via fusible link that melts at 165° releasing closing mechanism. Complies with National Fire Protection Association specifications, OSHA regulations and approved by Factory Mutual System. Styles are Compact, Slimline and Wall Mount. Capacities are 22 gallons, 36 gallons, 54 gallons and 72 gallons. Colors are Gray, Red, White and Yellow. Overall dimensions, door types and number of adjustable shelves vary per style. Door quantities are 1 and 2. 10 Year Limited Warranty.


GAL. CAP.
  • GAL. CAP.
TYPE
  • TYPE
COLOR
  • COLOR
COMPARE OVERALL DIMENSIONS DOOR ADDITIONAL SHELVES
GAL. CAP. W" D" H" ADJ. SHELVES TYPE QTY. COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.167.75.28:46