Flammable Cabinets With Forkliftable Legs

Flammable Cabinets With Forkliftable Legs

All Welded Double Wall 18 Gauge Steel Of These Flammable Storage Cabinets Offer Superior Fire Protection. 4”H Legs Allow Floor Anchoring For Stability and 2-way Forklift Access for Transport.

These Flammable Safety Cabinets meet or exceed the NFPA Flammable Liquid Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. FM approved. Double-walled doors feature 14 gauge steel outside and 18 gauge interior. Vented flammable cabinets feature 1-1/2" insulating air space and dual 2" flame arrestor air vents that connect to exhaust system to maintain safe temperatures. Flammable safety cabinets include built-in grounding connector. Galvanized steel shelves with 350 lb. capacity shelves adjust easily on 2-1/2" centers

Doors feature 2” leakproof sill to contain spills, self latching mechanism that engages the 3 point locking without handle rotation and a highly visible trilingual warning. Doors also include two 4" hinges with sturdy brass hinge pins and a flush, paddle handle design that protects passersby from accidental catching or banging. Flammable cabinets are finished with yellow powder coat and feature radius edges for safety. 10 Year Limited Warranty.

Flammable Liquid Storage Cabinets are Available in 2 Door Styles:
Manual Close Doors will not close automatically, open full at 180 degrees
Self Close Double Doors automatically close only when fusible link melts at 165°F


GAL. CAPACITY
  • GAL. CAPACITY
DOOR TYPE
  • DOOR TYPE
COMPARE OVERALL DIMENSIONS
GAL. CAPACITY W" D" H" ADJ. SHELVES DOOR TYPE IMAGE MODEL QTY PRICE
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
54.159.30.26:44