Securall® Flammable Drum Cabinets

Securall® Flammable Drum Cabinets

Securall® Flammable Drum Cabinets Meet Safety Requirements For Handling Flammable Liquids.

Securall® Flammable Drum Cabinets are made of reinforced 18-gauge galvanized steel and two-part urethane with aliphatic polyurethane finish to resist chipping and peeling for long lasting durability. Polyurethane coating resists salt spray, chemical rub, UV damage and more. The double wall construction with 1-1/2" air space, flush mounted locking handle and static grounding bolt provide additional security and containment. Three-point self latching (Non Sparking) doors ensure that flammable materials are properly locked. Large warning label provides extra security measures and helps restrict handling of pesticides to authorized personnel. Leak proof sill 2" deep. OSHA and NFPA Code 30 compliant. Horizontal Cabinets have a 60 gallon capacity. Vertical Cabinets range from 65 up to 120 gallon capacity. Vertical cabinets include adjustable shelves. Choose from a variety of colors.


GAL.
  • GAL.
STYLE
  • STYLE
W"
  • W"
D"
  • D"
COLOR
  • COLOR
COMPARE CAPACITY DIMENSIONS
GAL. CANS STYLE DOOR TYPE W" D" H" ADJ. SHELVES OPENINGS COLOR IMAGE MODEL QTY PRICE
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
54.162.236.133:44