Stronghold® Flammable Drum Storage Cabinets

Stronghold® Flammable Drum Storage Cabinets

Stronghold® Flammable Drum Storage Cabinets Are Used For

Flammable Drum Storage Cabinets are made of 12-gauge exterior walls and 16-gauge interior walls all welded steel with safety yellow finish for long lasting durability. Cabinets store 55 galon drums vertically. Air vents on each side of the cabinet provide proper ventilation. The manual closing double doors include the 3-point locking system for additional security. The 9" catch pan under the floor of the cabinet catches spills to provide safety and easy cleanup. OSHA, NFPA 30 certified. Available in two sizes: 58"W x 30"D x 72"H and 32"W x 30"D x 72"H


COMPARE DIMENSIONS
STYLE CAPACITY GALLONS IMAGE MODEL QTY ADJUSTABLE SHELVES W" D" H" IMAGE MODEL QTY PRICE
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
107.22.6.52:44