Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Furniture Grade PVC Pipe & Fittings

Furniture Grade PVC Pipe & Fittings

Furniture Grade PVC Pipe And Fittings Are Used For Assembly Of Workbenches, Racks, Outdoor Furniture And Other Light Construction Applications.

Furniture Grade PVC Pipe is stronger, more UV resistant and has no markings compared with standard plumbing PVC. White or Green color piping is available in 5 foot lengths and in 1/2, 3/4, 1, 1-1/4, 1-1/2 and 2 inch diameters. Fittings of various types are also available to meet particular requirements, including Cable Clamps, 3 Way L, 4 Way L, 5 Way L, 45° Elbow, 90° Elbow, Coupling, Tee, Clip T, Cross, EMT Snap Cross, Slip Cross, Pipe Stake, Snap Adaptors, Flat Top Cap, Table Cap, Ball Cap, Table Base, Castor and Fishmouth. Snap fittings require no gluing. Easily snap into place for secure couplings and fixtures.


DIA."
  • DIA."
TYPE
  • TYPE
COLOR
  • COLOR
COMPARE
DIA." TYPE PKG. QTY. COLOR ITEM DESCRIPTION IMAGE MODEL QTY PRICE EACH

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.