Galvanized Pipe Fittings

Galvanized Pipe Fittings

Pipe Fittings Require No Welding or Pipe Threading!

Galvanized pipe fittings help create strong rigid structures such as railings, racks, framing, fencing and more. Slip-on pipe fittings allow fast, easy assembly using only an Allen wrench! Fittings are reusable. Set screw carries a vertical ultimate load of 2000 lbs. Rust resistant galvanized pipe fittings are made with malleable cast iron to provide an economical and durable solution thatÂ’s used for outdoor use.

PLEASE USE THE CHART BELOW-PIPE SIZE INCHES REFLECTS THE INTERIOR DIAMETER OF THE PIPE, PIPE O.D. IS THE OUTSIDE DIAMETER AND IS REQUIRED FOR AN ACCURATE PROJECT OUTCOME. PLEASE MEASURE THE PIPE OUTSIDE DIAMETER AND REVIEW CHART BEFORE ORDERING

All Fittings Designed To Use with Schedule 40 Pipe

Pipe/Fitting Sizes

Pipe Size InchesPipe O.D.Fitting I.D.Fitting Pipe No.
3/4"1.051.095
1"1.3151.3756
1-1/4"1.661.727
1-1/2"1.901.948
2"2.3752.4409


Click for Sizing Details



BRAND
  • BRAND
MFG PART NUMBER
  • MFG PART NUMBER
INTERIOR PIPE SIZE"
  • INTERIOR PIPE SIZE"
FITTING TYPE
  • FITTING TYPE
PIPE OUTSIDE DIA
  • PIPE OUTSIDE DIA
FITTING I.D.
  • FITTING I.D.
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND MFG PART NUMBER INTERIOR PIPE SIZE" FITTING TYPE PIPE OUTSIDE DIA FITTING I.D. IMAGE MODEL QTY PRICE
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
54.198.163.124:46