Tennsco - Tennsco Deluxe Lateral Files - Retracting Or Fixed Front Drawers

Tennsco - Tennsco Deluxe Lateral Files - Retracting Or Fixed Front Drawers

Lateral File Cabinets Provide Improved Visibility And Easy Access To All Your Files In 1/3 The Space Required For Vertical Files.

These lateral file cabinets are made with heavy-gauge, furniture quality steel with a superior powder coat finish for scratch resistance. File drawers feature heavy duty ball bearing, full progressive suspensions for quiet operation. Interlocking system allows only one drawer open at a time, eliminating the danger of tipping. The central lock includes two keys to lock all drawers for maximum security. Plastic drawer liner edges allow hanging files without catching. Adjustable file rods accept letter, legal and EDP filing with side-to-side storage. Includes adjustable leveling feet. Available with Fixed Front or Retracting Front Drawers. Fixed Front Cabinets feature all drawers with fixed fronts to offer quiet operation using reinforced, welded inner panel; except 5 Drawer Fixed Front Cabinets feature a retracting front door on the top drawer Retracting Front Cabinets feature retracting doors on all drawers. Utilizes spring assisted doors that automatically retract to keep aisles clear and provide full access to files.

Purchase Front to Back Bars to allow front-to-back filing in drawers for easy viewing of contents.


FRONT TYPE
  • FRONT TYPE
DRAWER QTY.
  • DRAWER QTY.
W"
  • W"
H"
  • H"
COLOR
  • COLOR
COMPARE DIMENSIONS FRONT TO BACK BARS
FRONT TYPE DRAWER QTY. W" H" COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.234.190.237:44