Global™ - Lateral File - Fixed & Retracting Front Drawers

Global™ - Lateral File - Fixed & Retracting Front Drawers

Global™ Lateral Files Provide Enhanced Visibility And Easy Access To Office Files.

Global™ Lateral Files are made with heavy-gauge, furniture quality steel with scratch resistant powder coat finish for long lasting durability and dependability. File drawers feature heavy duty ball bearing, full progressive suspensions for quiet operation. Interlocking system allows only one drawer open at a time, eliminating the danger of tipping. Central lock includes two keys to lock all drawers for maximum security. Plastic drawer liner edges allow hanging files without catching. Adjustable file rods accept letter, legal and EDP filing with side-to-side storage. Adjustable leveling feet. Wide selection of space-saving 18 inch depth, Fixed Front or Retracting Door type 2, 4 or 5 drawer file units are available in 36 or 42 inch widths, 28, 52 or 65 inch heights and Black or Putty color finishes. Front to Back Bars that allow front-to-back filing in drawers for easy viewing of contents are available separately.


W"
  • W"
H"
  • H"
DRAWER QTY.
  • DRAWER QTY.
COLOR
  • COLOR
COMPARE DIMENSIONS
W" D" H" DRAWER QTY. COLOR IMAGE MODEL QTY PRICE