FireKing® - Fireproof Vertical Files

FireKing® - Fireproof Vertical Files

Vertical Fireproof File Cabinets meet UL impact requirements; File cabinet remains locked and intact without damage to paper contents after enduring 1500°F, a drop from 30'H and heating to 1500°F again.

Meets the UL 2000°F Explosion Hazard rating and the Class 350 One Hour Fire rating; protects paper contents without damage for 1 hour when subjected to 1700°F. Fireproof cabinets are insulated with 100% gypsum reinforced by a 1" x 2" lattice of 14 gauge steel wire welded with aluminum. Each drawer is a separate, insulated compartment to provide maximum protection. Fire proof cabinets are designed to protect contents from sprinklers and fire hoses.

31-1/2"D cabinets feature 2" thick walls and a full suspension cradle. The high security key lock's drill-proof and pick-resistant features surpass UL standards by 50%. Lifetime Limited Warranty. Free Product Replacement if files are ever damaged by fire. Chip and scratch resistant powder coated finish.


W"
  • W"
D"
  • D"
H"
  • H"
CABINET TYPE
  • CABINET TYPE
COLOR
  • COLOR
COMPARE DIMENSIONS DRAWER
W" D" H" CABINET TYPE COLOR QTY. IMAGE MODEL QTY PRICE
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
54.226.76.27:44