Vis-i-Rack™ High Capacity Blueprint Storage Racks

Vis-i-Rack™ High Capacity Blueprint Storage Racks

Vis-i-Rack™ High Capacity Blueprint Storage Racks Provide A Wall Mountable Solution For Vertical Storage Of Blueprints And Other Documents.

Great for blueprints, artwork, maps, poster, documents and other large rolled file materials. These wall mount racks use up limited floor space to provide optimal vertical storage. Made using heavy duty steel frame with welded posts to support 960 lb. total capacity. 9"L rungs include non-marring caps for safety. Rungs are welded and at incline to retain files and documents. Steel feet for stability. Wall brackets are spaced 16" for installation on walls. Black powder coat finish. Rack with 13 Openings includes five 8"H openings in the lower section, four 6" openings in the middle and four 4" openings on top. Rack with 16 Openings includes sixteen 5"H openings.


OPENINGS
  • OPENINGS
COMPARE DIMENSIONS
W" D" H" OPENINGS CONSTRUCTION IMAGE MODEL QTY PRICE
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
54.224.100.134:44