Rolling Oversize File Cart Gray

Rolling Oversize File Cart Gray

Item #: WB249045

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $148.56 Save up to 37%
Price: $93.95
Product Information
Customer Review
Product Q&A
Accessories
ROLLING OVERSIZE FILE CART
Rolling Project File Cart Easily Transports Letter & Legal Size Folders And Accommodates Blueprint File Storage.

Strong tubular steel frame with chrome wire supports accept letter and legal size folder storage, as well as, 18" x 14" folders using Hanging File Folders (sold separately). Accepts up to twelve Hanging Clamps (not included) for blueprint storage. Tucks neatly under most work surfaces when not in use. Bottom basket creates additional storage space. Includes four swivel casters (2 locking) for easy mobility. GreenGuard® certified.

Product Specifications

    • WIDTH INCHES21-3/4 (55.25 cm)
    • DEPTH INCHES13 (33.02 cm)
    • HEIGHT INCHES24-1/2 (62.23 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER5225
    • MODEL249045
    • TYPEOversize File Cart
    • WEIGHT LBS6 (2.73 kg)
    • CABINET FILE SIZELegal & Letter Size
    • MAXIMUM DEPTH INCHES 13 (33.02 cm)
    • MINIMUM DEPTH INCHES13 (33.02 cm)
    • MAX. HEIGHT INCHES24.5 (62.23 cm)
    • MIN. HEIGHT INCHES24.5 (62.23 cm)
    • MAXIMUM WIDTH INCHES21.75 (55.25 cm)
    • COLOR FAMILYGray
    • MINIMUM WIDTH INCHES21.75 (55.25 cm)

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Great Solution

Your review: For years I've tried to find an affordable way to manage 11x17 plan sheets. All my solutions just made things messier. File cabinets (and even file boxes) for this size are unbelievably expensive. This is a great product for this purpose. See the pros list for why. At about $70, this cart is a great value.

Is this review helpful?

Perfect for our need

Your review: I was looking for something to organize oversized heatpress designs and this is perfect.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 0 answers for this product.

Sort by: 

2 Results

Does this cart hold the 14 x 18 file folders without the use of any other clamps?

Question Asked By: Ashley , September 26, 2014

Not Answered Yet

Answer This Question

Sort by: 

2 Results