Diversified Woodcrafts Wood Wardrobe Cabinet 360-3622 - 36"W x 22"D x 84"H

Rollover image to zoom in

Click image to enlarge

Diversified Woodcrafts Wood Wardrobe Cabinet 360-3622 - 36"W x 22"D x 84"H

Item #: WB269815

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,957.00
Product Information
Customer Review
Product Q&A
Accessories
Wood Combination and Wardrobe Cabinet

Constructed of oak veneers and solid hardwoods this cabinet provides versatile storage usage. Half of the unit features a coat rod with hat shelf above. Unit also includes two unexposed file drawers with full extension glides. One fixed and three adjustable shelves are found above the file drawers. Unit has three-point latching handles which lock.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES22 (55.88 cm)
    • HEIGHT INCHES84 (213.36 cm)
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAssembled
    • BRANDDiversified Woodcrafts
    • CABINET STYLEWardrobe/Combination
    • COLOR FAMILYBrown
    • COLOR FINISHOak
    • CONSTRUCTIONDowel Wood
    • DOOR QUANTITY2
    • DRAWER QUANTITY2
    • FIXED SHELVES2
    • MANUFACTURERS PART NUMBER360-3622
    • SHELF CAPACITY LBS40 (18.18 kg)
    • SHELF QUANTITY5
    • WEIGHT LBS380 (172.73 kg)
    • LIMITED WARRANTYLifetime