Tennsco Standard Wardrobe Cabinets 36

Tennsco Standard Wardrobe Cabinets 36"Wx18"D x72"H

Clean, contemporary style makes this steel storage cabinet perfect for office or warehouse environments.

Made of durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Reinforced doors include 3-point locking system with die cast chrome plate locking handles for security. Locking flat bar rods include nylon guides for smooth door operation. 22 gauge steel shelves are height adjustable at 2" increments. 150 lb. shelf capacity. Wardrobe Cabinet features one full width fixed shelf and one full width garment rod. Durable powder coat finish.


COMPARE OVERALL DIMENSIONS
W" D" H" FIXED SHELVES COLOR IMAGE MODEL QTY PRICE
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
54.145.69.236:46