Sandusky Snapit Keyless Electronic Wall Cabinet KDEW30123 Easy Assembly - 30x12x30, Putty

Rollover image to zoom in

Click image to enlarge

Sandusky Snapit Keyless Electronic Wall Cabinet KDEW30123 Easy Assembly - 30x12x30, Putty

Item #: WB241085PY

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $208.95
Product Information
Customer Review
Product Q&A
Accessories
KEYLESS ELECTRONIC WALL MOUNT CABINETS
Keyless electronic wall mount cabinets provide secure, limited access to contents while offering access records. These boltless wall cabinets are easy to assemble without the use of tools. Doors include 2-point locking system. Includes shelves are height adjustable at 1-3/4" increments. Keyless electronic coded locking handle keeps a record of the day, date and time of when the cabinet is accessed. Coded lock is available with 2 passwords; the administrator and user. Passwords can be reset to any numeric combination up to 8 digits. Exterior battery pack can be plugged into the keypad. Includes an emergency key entry for back-up. Measures 30"W x 12"D x 30"H. Easy assembly.

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • ADJUSTABLE SHELVES1
    • ASSEMBLYUnassembled
    • BRANDSandusky
    • COLOR FAMILYTan
    • COLOR FINISHPutty
    • CONSTRUCTIONSteel
    • DESCRIPTIONElectronic Wall Cabinet
    • DOOR QUANTITY2
    • FIXED SHELVES0
    • HANDLE TYPEKeyless Electronic Lock
    • MANUFACTURERS PART NUMBERKDEW3012-07
    • SERIESKDSnapit

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

WORKS WELL

Your review: I bought and installed in August of 2013. Was mounted on the wall of an airplane hangar to store expensive headsets, etc. This is not a bank vault, but works fine to stop petty theft. 2 years later this cabinet has performed fine. Still on the original battery

Is this review helpful?

Sort by: 
1 ...

1 Result