All Welded 12 Gauge Heavy Duty Ventilated Storage Cabinets

All Welded 12 Gauge Heavy Duty Ventilated Storage Cabinets

Heavy Duty Ventilated Storage Cabinets Provide Safekeeping Of Commercial And Industrial Materials, Tools And Supplies With Efficient Air Circulation.

Heavy Duty Ventilated Storage Cabinets are constructed of all welded 12-gauge steel for long lasting durability and dependability. 180° swing out doors feature diamond shaped perforated design that provides maximum ventilation and content visibility. 3-point locking system includes padlockable handle for security (padlock not included). Shelves bolt into place and adjust on 2" or 2-1/4" centers. Welded steel legs offer floor clearance space for easy cleaning and forklift access. Cabinets available with 3 or 4 Adjustable Shelves. Shelf capacities are 1200, 1525, 1650, and 1900 lbs. Color finish is Gray. Dimensions vary per model.


COMPARE OVERALL DIMENSIONS
BRAND W" D" H" ADJ. SHELVES SHELF CAPACITY IMAGE MODEL QTY PRICE
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
54.198.185.195:44