Jamco All-Welded Full Height Fire Resistant Storage Cabinets

Jamco All-Welded Full Height Fire Resistant Storage Cabinets

All Welded Storage Cabinets Fight Data Theft and Resist Fire Damage!

These all welded fire resistant storage cabinets offer the same features as our flammable liquid cabinets with a neat, attractive appearance for the office. Metal storage cabinets protect valuable back up tapes, sensitive data, records and supplies from theft and fire. Double walled 18 gauge steel storage cabinet features 14 gauge steel doors for superior strength. 1-1/2" insulating air space between double walled steel.

Steel storage cabinet doors lock securely with 3 point latching system and heavy duty 4" welded hinges. These industrial office storage cabinets feature radius edges for safety and a smooth, finished appearance. Attractive lockable flush paddle handle includes 2 keys. 2"H spill-proof door sills contain leaks. Adjustable leveling feet for uneven surface areas. 350 lb. capacity shelves adjust at 2-1/2" increments. Powder coat finish available in Gray.

Manual Close Doors open 180° for full access. 1 Year Limited Warranty.


W"
  • W"
D"
  • D"
CAPACITY
  • CAPACITY
COMPARE OVERALL DIMENSIONS
W" D" H" CAPACITY DOOR STYLE COLOR IMAGE MODEL QTY PRICE
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
54.80.185.137:44