Global™ Clear View Storage Cabinets

Global™ Clear View Storage Cabinets

Global™ Clear View Storage Cabinets Are The Best Value On The Market!

These storage cabinets feature rugged door construction where it matters most! Doors have 3 extra large 4" x 3/8" barrel hinges each for security, channel reinforced impact resistant acrylic windows, 3-point locking system with pry-resistant solid steel 5/16" latching rods, and dual chrome plated die-cast key locking handles. Box-formed 36"W shelves have full width steel channel reinforcement (2 on 48”W) to help prevent shelf deflection. Office storage cabinets hold 300 lbs. per shelf and meets ANSI/ BIFMA shelf capacity standards. 48”W cabinet includes center I-beam installed in the base of the cabinet. Tough, scratch-resistant powder coat finish available in Black, Tan or Gray.


W"
  • W"
D"
  • D"
ASSEMBLY
  • ASSEMBLY
COLOR
  • COLOR
COMPARE OVERALL DIMENSIONS PRICE EACH ADDITIONAL SHELVES
W" D" H" ASSEMBLY OPENINGS ADJ. SHELVES COLOR IMAGE MODEL QTY 1-2 3+ IMAGE MODEL QTY PRICE
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
54.242.115.30:44