All-Welded Clear View Storage Cabinets

All-Welded Clear View Storage Cabinets

These Commercial Grade Clear View Cabinets Have An All-Welded Steel Construction With A Powder Coat Finish For Long-Lasting Strength.

High impact, acrylic door windows provide unlimited visibility. The doors securely lock with 2 chrome swing handles and a 3-point locking mechanism. These see thru door storage cabinets feature adjustable shelves that adjust on 2” centers and meet ANSI/BIFMA standards. The raised, fixed bottom shelf protects contents from damage. These clearview cabinets are available in Black, Light Gray, Putty or Sand. Shipped assembled. 5 Year Limited Warranty.

36"W Storage Cabinets are 24 gauge steel with 180 lb. capacity, 24 gauge shelves.
46"W Storage Cabinets are 22 gauge steel with 230 lb. capacity, 20 gauge shelves.


W"
  • W"
H"
  • H"
COLOR
  • COLOR
COMPARE OVERALL DIMENSIONS PRICE EACH
W" D" H" SHELF CAP. LBS. OPENINGS ADJ. SHELVES COLOR IMAGE MODEL QTY 1-2 3+
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
54.81.152.30:46