All-Welded, 22 Gauge Steel Mobile Storage Cabinets Are Ideal For Offices Or Warehouses And Feature Heavy-Duty Casters For Mobility.
The shelves on these mobile storage units have up to a 230 lb. capacity and meet ANSI/BIFMA standards. Shelves adjust on 2” centers. These garage storage cabinets feature double doors that lock with 3 point latching and recessed handles that prevent banging and catching with a flush surface. The 5” polypropylene swivel casters (2 with brakes) are attached with a 6”W heavy-gauge steel plate that bolts through to 1 ¼” angle iron inside the cabinet, both running the length of the cabinet. Steel caster components are zinc treated to resist corrosion. Total caster capacity is 1100 lbs. These mobile storage cabinets are available in Black, Blue, Burgundy, Charcoal, Green, Gray, Putty, Red or Sand durable powder coat finish. Shipped assembled. 5 Year Limited Warranty.
Add the optional Push Handle for extra convenience. Fits 24"D models.
All-Welded Mobile Storage Cabinets Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
All prices in Canadian dollars. Shipping and handling shown in cart includes pre-paid freight from a stocking location in the US. No additional duties or fees (additional fees and duties will be the responsibility of the customer if collect freight is selected.)