All-Welded Mobile Combination Cabinets

All-Welded Mobile Combination Cabinets

These Industrial Strength Combination Storage Cabinets Are Used For Offices And Warehouses.

Storage cabinets feature heavy-duty casters for mobility and have a 22 gauge welded steel construction. Rolling storage cabinets include a full width fixed shelf, a half-width coat rod and 3 adjustable half-width shelves. The shelves meet ANSI/BIFMA shelf capacity standards with up to 230 lb. capacity. Shelves adjust on 2” centers. The double doors on these mobile storage cabinets lock with 3 point latching and recessed handles that prevent banging and catching with a flush surface. The 5" polypropylene swivel casters (2 with brakes) are attached with a 6"W heavy-gauge steel plate that bolts through to 1-1/4" angle iron inside the cabinet, both running the length of the steel storage cabinet. Steel caster components are zinc treated to resist corrosion. Total caster capacity is 1100 lbs. These mobile storage cabinets are available in Charcoal, Gray or Putty durable powder coat finish. Shipped assembled. 5 Year Limited Warranty.

Add the optional Push Handle for extra convenience.


COMPARE OVERALL DIMENSIONS PUSH HANDLE
W" D" H" OPENINGS ADJ. SHELVES COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.166.168.243:44