Tennsco Welded Mobile Deluxe Cabinets

Tennsco Welded Mobile Deluxe Cabinets

Tennsco Welded Mobile Deluxe Cabinets Are Used For Office Or Warehouse Storage Needs.

Mobile Deluxe Cabinets are made of old rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame for long lasting durability. Reinforced doors include 3-point locking system with die cast chrome plate locking handles for security. Locking flat bar rods include nylon guides for smooth door operation. 22 gauge steel shelves are height adjustable at 2" increments. 150 lb. shelf capacity. Mobile kit adds 6 3/4" to height of cabinet and includes 4 four-inch diameter swivel casters, (2 with brakes). Made from non marring PVC plastic. 36" wide. 78-3/4" in height. 18" and 24" depths. Available Unassembled or All-welded. Colors are Light Grey, Black, Medium Grey, Sand and Putty.


D"
  • D"
COLOR
  • COLOR
ASSEMBLY
  • ASSEMBLY
COMPARE DIMENSIONS
W" D" H" COLOR ASSEMBLY IMAGE MODEL QTY PRICE
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
54.167.29.208:46