Strong Hold® Heavy Duty Maintence Storage Cabinets

Strong Hold® Heavy Duty Maintence Storage Cabinets

Stong Hold® Extra Heavy Duty Maintenacne Storage Cabinet

"Battleship" construction for lifetime durability! Superior strength 12-gauge all-welded steel body construction provides maximum protection. Solid Front Cabinet has dual doors that swing open 180° and feature secure brass hinge pins and cast bronze handles. 14 gauge shelves adjust on 2" centers. Padlockable 3-point latching system for security. Electrostatic dark gray enamel finish. 6" legs. Shipped fully welded, ready to use.


COMPARE OVERALL DIMENSIONS
W" D" H" OPENINGS ADJ. SHELVES SHELF CAPACITY LBS. IMAGE MODEL QTY PRICE
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
54.198.163.124:44