Jamco All-Welded Heavy Duty Cabinets With Work Surface And Sided Lips

Jamco All-Welded Heavy Duty Cabinets With Work Surface And Sided Lips

Jamco Heavy Duty Cabinets Provide Secure Storage And Ample Work Space In Warehouse, Industrial Work Areas and More.

Jamco Heavy Duty Cabinets are made of all welded 14 gauge steel construction and a powder coated finish for long lasting durability. Fixed bottom shelf and welded 12 gauge feet provide structure strength. Cabinets are available in Door only, Drawer only and combination Door/Drawer models. Combination models come with two keyed alike locks for convenience. Work surface has back lip and side lips. Interior weight capacity is 2,000 lbs. All models measure 33" H; 18" or 36" W. x 18" or 24" D. 1 Year Limited Warranty. Color is Black.


STYLE
  • STYLE
W"
  • W"
D"
  • D"
DOOR QTY
  • DOOR QTY
DRAWER QTY.
  • DRAWER QTY.
COMPARE OVERALL DIMENSIONS
STYLE W" D" H" CAP. LBS. DOOR QTY DRAWER QTY. IMAGE MODEL QTY PRICE
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
54.158.31.120:46