Heavy Duty Electronic Locking Security Cabinets - 14 Gauge

Heavy Duty Electronic Locking Security Cabinets - 14 Gauge

Security Cabinets with Electronic Door Locks Feature Programmable Combinations to Allow Multiple User Codes.

Storage cabinets with electronic lock allow inventory access to authorized users only. Security cabinets are made with strong 14 gauge all welded steel. Electronic key cabinets are equipped with a pushbutton electronic keypad lock that includes one combination. Electronic cabinets have a 3 point locking mechanism with a 1/2" deadbolt that locks and unlocks by typing in a code or with the master key. Electronic Lock Cabinets include a programming bypass for codes that are forgotten. Includes 3 adjustable shelves with 800 lb. shelf capacity. Model 237145 comes with 2 adjustable shelves and 6 door shelves. Shelves adjust at 2" increments. Programming instructions included. Mobile Cabinets feature sturdy 3" diameter swivel casters. Durable enamel finish. Choose from Charcoal or White. Ships Assembled.


COMPARE OVERALL DIMENSIONS
W" D" H" STYLE SHELF CAPACITY COLOR IMAGE MODEL QTY PRICE
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
54.224.77.47:46