18"D Metal Drawer Storage Cabinet with 48 Drawers

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

18"D Metal Drawer Storage Cabinet with 48 Drawers

Item #: WB562387

Available on or around 11/07/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1367.00

Frequently Purchased Together

Product Information
Product Q&A
Steel Drawer Cabinet 75" High
Rugged roll formed steel construction for horizontal level capacities of 375 lbs. for 18"D models and 400 lbs. for 12"D models. Drawers have full width handles for easy opening, spill-proof stops and are slotted on 1" centers to accept dividers. Gray baked enamel finish with powder coat drawers. Ships assembled. Steel dividers sold separately. All models measures 36"W x 75"H.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES75 (190.5 cm)
    • ASSEMBLYAssembled
    • BRANDEdsal
    • DRAWER QUANTITY (DRAWER SIZE)48(8-3/8"W x 18"D x 4-5/8"H)
    • DRAWER SIZE8-3/8W x 18D x 4-5/8H
    • MODEL562387
    • SHELF CAPACITY LBS375 (170.45 kg)
    • STYLEB
    • WEIGHT LBS317 (144.09 kg)