All-Welded Combination Cabinets - Commercial And Industrial Grade

All-Welded Combination Cabinets - Commercial And Industrial Grade

Durable All Welded Steel Storage Cabinets Feature Quiet Door Closure To Make These Combination Cabinets The Used Choice For The Office, Warehouse And More.

This selection of all welded combination cabinets are available in Commercial and Industrial grade quality construction. These storage and wardrobe closets include sturdy hinges and welded door channel reinforcement that helps maintain alignment and rigidity for long lasting use. 3 point locking mechanism provides improved security. Combination storage cabinets include a full width top shelf, 3 adjustable half shelves and a garment rod. Storage cabinets meet ANSI/BIFMA shelf capacity standards. Raised fixed bottom shelf protects doors from damage. Powder coat finish is available in Black, Light Gray, Putty or Sand. Shipped assembled. 5 Year Limited Warranty.

Commercial Storage Cabinets are made with 24 gauge steel and include a single chrome locking handle. 24 gauge steel shelves have a 180 lb. shelf capacity and adjust at 2" increments.
Industrial Storage Cabinets are made with heavier 22 gauge steel and double chrome handles, one locking. 22 gauge steel shelves each support 200 lbs of evenly distributed loads and adjust easily at 2" increments.


COMPARE OVERALL DIMENSIONS PRICE EACH
W" D" H" OPENINGS ADJ. SHELVES CAPACITY LBS. COLOR IMAGE MODEL QTY 1-2 3+
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
50.19.34.255:44