Stronghold® Stainless Steel Double-Door, Independent Locking Drawer Cabinets

Stronghold® Stainless Steel Double-Door, Independent Locking Drawer Cabinets

Stronghold® Stainless Steel Double-Door, Independent Locking Drawer Cabinets Provide Solid And Secure Equipment Storage For Two

Stronghold® Stainless Steel Double-Door, Independent Locking Drawer Cabinets are constructed of solid, 304 Stainless Steel for long lasting durability and resistance to corrosion. A full height partition divides the cabinet in half to allow safe storage for two, or to securely separate equipment for different purposes. Two independent locking handles feature a three-point locking device, including a hasp built into each handle for use with a padlock. 1600 lb. capacity shelves adjust in 2" increments. Handy, ball bearing equipped glide-out drawers each carry a 400 lb. payload. Available in 10 different configurations, each featuring a combination of full width adjustable shelves and full extension drawers.


COMPARE OVERALL DIMENSIONS
W" D" H" SHELF CAP. LBS OPENINGS ADJ. SHELVES DRAWER QTY. IMAGE MODEL QTY PRICE
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
107.22.97.23:44