Heavy Duty Reel Dispenser

Heavy Duty Reel Dispenser

Wire reel dispensers allow easy, one-man operation to save time and effort.
These dispensers provide the most efficient method for winding or dispensing wire, cable, rope, hose and chain. Holds up to 3,000 lb Reels. They accommodate all reel diameters and are constructed of 4” structural steel with heavy ball bearing rollers. The rear rollers on these wire reel dispensers adjust to six positions and the incline ramp permits easy loading and unloading. Side rollers permit easier, steadier reel handling.


COMPARE DIMENSIONS
W" D" H" CAPACITY LBS. TYPE IMAGE MODEL QTY PRICE
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
54.144.23.12:46