Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham - Wire Spool Cart

Rollover image to zoom in

Click image to enlarge

Durham - Wire Spool Cart

Item #: WBB2100084

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $699.00
Product Information
Customer Review
Product Q&A
Durham - Wire Spool Cart

Features:
  • Heavy duty, all welded 14 gauge steel
  • 1,200 lbs. total capacity
  • 1-1/2" lip on top work surface prevents parts from falling off during transport
  • Louvered panels on 2 ends, accommodate Hook-On Bins® and metal Hook-On Trays (Bins and Trays sold separately)
  • Heavy duty handle makes transport easy, adds 6" to overall width of cart
  • (8) 23" removable rods accommodate wire spools
  • 7-1/2" between rods, larger spools can be accommodated if some rods are removed
  • Recessed rods allow protection of spools during transport
  • 4 wire guides hang below the work surface for ease in cutting wire
  • (4) 5" x 1-1/4" polyurethane bolt on casters; (2) rigid and (2) locking swivel
  • Ships fully assembled
  • Durable textured gray powder coat finish

Product Specifications

    • WIDTH INCHES26 (66.04 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES46 (116.84 cm)
    • BRANDDurham
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERMWSR8-LP-95
    • PACKAGE QUANTITY1
    • WEIGHT LBS122 (55.45 kg)
    • COLORGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.