Lyon® Record Storage Racks - 60

Lyon® Record Storage Racks - 60" & 84" High

Lyon® Record Storage Racks Are Used For Offices, Storage Rooms, Archive Departments And More. All units are 69" wide.

Record storage racks store record storage boxes while offering easy identification and fast access to stored documents. Starter Racks are made with 14-gauge angle posts for use as stand-alone sections or at the ends of rows of two or more sections. Add-On Racks have 14-gauge T-posts for use as intermediate posts in multiple section rows. Basic Racks are made using 14-gauge medium duty beams with uprights and center supports as required. Basic Racks With Support Rails include steel support rails and center supports. Basic Racks With Particle Board Decking include 5/8” thick particle board for a flat, smooth surface. Choose from 3-shelf or 4-shelf configurations in two sizes. Available colors are Gray and Putty. Lifetime Limited Warranty.


TYPE
  • TYPE
D"
  • D"
H"
  • H"
COLOR
  • COLOR
COMPARE DIMENSIONS
TYPE W" D" H" COLOR IMAGE MODEL QTY PRICE
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
54.162.76.55:46