Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edsal - Heavy Duty Storage Rack with Wire Decking - Black 77"W x 24"D x 72"H

Rollover image to zoom in

Click image to enlarge

Edsal - Heavy Duty Storage Rack with Wire Decking - Black 77"W x 24"D x 72"H

Item #: WB798461

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 208.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Edsal - Heavy Duty Storage Rack with Wire Decking - Black 77"W x 24"D x 72"H

Simple to assemble in minutes!
- Made with industrial-strength, steel frame and beams for durability.
- Wire shelves conveniently adjust in 3" increments to accommodate your storage needs.
- 2,000-lb weight capacity per shelf.
- Backed by the manufacturer's 1-year limited warranty.
- Greener choice - contains 50% postconsumer recycled content.

Product Specifications

    • WIDTH INCHES77 (195.58 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES72 (182.88 cm)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDEdsal
    • CONSTRUCTIONSteel
    • LEVEL QUANTITY3
    • MANUFACTURERS PART NUMBER7224PRBWWD3
    • MODEL798461
    • SHELF CAPACITY LBS2000 (909.09 kg)
    • WEIGHT LBS107 (48.64 kg)
    • SHELF TYPEWire
Have A Question About This Product?
3 Question | 3 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Edsal - HD Welded Storage Rack with Wire Decking

Piece of junk, will not support 100 pounds on the shelf let alone 2000 pounds, stay away, Global will not accept responsibility. Still having disputes getting it returned.

See more critical reviews

Sort by: 

6 Results

Strong storage rack

Your review: Reasonable pricing, good quality

Is this review helpful?

Best large shelivng unit available

Your review: Love these shelves.

Is this review helpful?

Nice!

Your review: Excellent product that assembled very easily. You can buy two package and make three sets of shelves with two shelves in each set. Shelves can handle a lot of load without bowing.

Is this review helpful?

Storage Racks

Your review: These racks are working out well! Easy to assemble and very sturdy.

Is this review helpful?

Edsal - HD Welded Storage Rack with Wire Decking

Your review: Piece of junk, will not support 100 pounds on the shelf let alone 2000 pounds, stay away, Global will not accept responsibility. Still having disputes getting it returned.

Is this review helpful?

Great Shelf

Your review: Extra HD and easy to assemble. I wish I had bought another one at the sale price.

Is this review helpful?

Sort by: 

6 Results

There are 6 questions and 3 answers for this product.

Sort by: 

6 Results

Where does this ship from? What zip code?

Question Asked By: Katie , Kansas City MO , October 04, 2017

+ View 1 Answer

Answer This Question

do these also have starter units and expandable units? I will have about 7 of these strung together, wondering if I can just buy cross members and shelves instead of having to buy complete units and not using all the legs.

Question Asked By: Mark , Huntland, TN , December 26, 2014

+ View 1 Answer

Answer This Question

can you also buy extra shelves?

Question Asked By: Mark , December 26, 2014

+ View 1 Answer

Answer This Question

Sort by: 

6 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.