PVI - Aluminum Mobile Dunnage Rack

PVI - Aluminum Mobile Dunnage Rack

Mobile Aluminum Dunnage Racks Provide A Convenient Mobile Solution For Transporting Cartons, Packages And Other Materials.
Heavy duty load capacity rated. Made using all welded aluminum that resists corrosion. Heavy duty 1-1/2" x 1-1/2" square tube frame for extra strength. Moves easily on 4" x 2" plate casters (2 rigid, 2 locking swivel). Casters are rated at 450 lbs. each for a total of 1,350 lb. capacity. NSF approved.


W"
  • W"
D"
  • D"
COMPARE PRICE
W" D" H" CAPACITY LBS. IMAGE MODEL QTY 1-3 4+
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
54.92.197.82:44