New Age - Rac Line Aluminum Straight Leg Dunnage Rack 60"W x 24"D x 8"H

New Age - Rac Line Aluminum Straight Leg Dunnage Rack 60"W x 24"D x 8"H

Item #: WBB602797

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $143.95
Product Information
Customer Review
Product Q&A
New Age - Rac Line Aluminum Straight Leg Dunnage Rack 60"Lx24"Wx8"H

Rac Line Dunnage Rack, 24"W x 60"L x8"H, extruded aluminum tube, 1-1/2" x 1-1/2" x .70 wall thickness, fully welded construction, plastic inserts on feet, 1500lbs. weight capacity, NSF. This rack is also known as Pallet Rack, Cooler Storage Rack, Heavy Duty Dunnage, Storage Shelving, Cooler Shelving. 1 Year Manufacturers Limited Warranty on Construction and Lifetime Warranty against Rust and Corrosion.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES8 (20.32 cm)
    • BRANDNew Age Industrial
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER6016
    • TYPEWelded
    • WEIGHT LBS16 (7.27 kg)
    • WEIGHT CAPACITY1500lbs
    • STYLEStationary
    • NSFY
    • LIMITED WARRANTY1 Year- Construction, Lifetime-Against Rust & Corrosion

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed
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
No Thanks x
+